Welcome to Würth Portugal For trade customers only

Windscreen wiper arm pullers, heavy - light duty vehicles

Extractor, windscreen wiper universal
EXTR-EX-2LEGS-SPNW36MM

Art.-no. 0714522063

EAN 4045989094165

Individual price display after login
Windscreen wiper arm pullers, heavy - light duty vehicles

Art.-no. 0714522063

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Universal: with its 16 possible positions, this puller can be used for working on most cars and light commercial vehicles, trucks, buses, public works machinery and agricultural tractors
  • Equipped with a spacer to protect the screen washer jets

  • Compact: small and lightweight, ideal for areas that are difficult to access

  • Nickel body and burnished legs for improved durability

  • Simple and manoeuvrable

  • Hexagonal head for a stable grip

  • Burnished forcing screw with centring ball and option to use a spacer

  • Hexagon clamping screw for optimum fixing

  • Reversible legs made of hardened, burnished steel for a power rating of up to 1/2 a tonne

  • 16 adjustments can be obtained by reversing the body and legs individually or at the same time

  • Robust, reversible nickel body

The spacer must only be used on windscreen wiper arms that have screen washer jets

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Designation Opening Setting 1 Setting 2 Setting 3 Setting 4
Windscreen wiper arm puller for light vehicles and utility vehicles Minimum A 17 13 23 19
Minimum B 30 22 36 28
Windscreen wiper arm puller for heavy goods vehicles Minimum A 28 24 34 30
Minimum B 41 33 47 39

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information