Wing-tip drilling screw ZEBRA PIAS®
Wing-pias steel zinc plated yellow cs head H
SCR-DBIT-WNG-CS-CUTHD-H3-(A2C)-6,3X65
Art.-no.
021563 65
EAN 4011231276832
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.


Exclusively for trade customers
Register now and access more than 15,100 products
Cross head, countersunk milling head
- For fastening wood to metal substructures
- Countersunk milling head for use on soft and hard woods
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 6.3 mm |
Length (l) | 65 mm |
Head diameter (dk) | 12 mm |
Drill tip length (lp) | 12.4 mm |
Material | Steel |
Surface | Zinc plated yellow |
Head type | Countersunk milling head |
Internal drive | H3 |
Thread type | Self-tapping screw thread |
Min. recommended substructure thickness | 2.0 mm |
Max. attachment thickness (lB) | 49 mm |