Wood angle grinder WTM 83-H
CRCLSAWBNCH-EL-(WTM 83-H)
Art.-no. 07015830
EAN 4062856038916
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
230 V table saw for cutting boards and wood up to 83 mm thick, with additional support table. Includes 315 mm diameter disc
Features
- Compact, lightweight and very robust.
- Reinforced chassis.
- Aluminium measuring ruler.
- Transparent polycarbonate cutting disc guard.
- Single-phase motor.
- Motor brake <10 sec.
- Cutting disc of 315 mm dia.
- Folding extendible table.
- Equipped with sturdy legs with reinforcing bracket and floor slab anchors, internal stabilizer bars, wheels and carrying handles.
Advantages
- Very easy to assemble.
- Cuts any kind of board and wood up to 83 mm thick.
- Designed under EN-1870 safety standards.
- Auxiliary suction connection for work in enclosed spaces.
- Easy disc change.
- Internal cross members for added stability. Painted with epoxy polyester paint to prolong durability.
- Easy and convenient to carry.
Benefits
- Increased cutting efficiency. Longer service life.
- Reduces occupational accident leave.
1 Year Warranty
on issues of material and production
Product information
Datasheets(X)
Nominal voltage | 230 V |
Power input | 2200 W |
Power output | 2200 W |
Max. idle speed | 3000 rpm |
Max. saw-blade diameter | 315 mm |
Length | 1426 mm |
Width | 775 mm |
Height | 942 mm |
Weight of machine | 56 kg |
| Technical data | |
| Power input | 2.2 kW/3 HP |
| Voltage | 230 V/50 Hz |
| Engine speed | 2800 rpm |
| Motor phases | Single-phase |
| Disc diameter | 315 mm |
| Central disc hole diameter | 30 mm |
| Dimensions (WxHxD) mm | 1426 x 775 x 942 |
| Cutting thickness | 83 mm |
| Weight | 66 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!