Welcome to Würth Portugal For trade customers only

Wood varnish for floors PROTEX

WOLAC-FLOORS-FINISHINGLACK-TEAK-5LTR

Art.-no. 0893800301

EAN 4046777307658

Individual price display after login
Wood varnish for floors PROTEX

Art.-no. 0893800301

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Water-based primer for exterior wooden decking.

Easy maintenance


  • Single-component product with weather protection (UV radiation, fungi etc.).

  • Open-pore product for easy maintenance and controlled erosion.


Excellent adhesion and elasticity.


It adapts to the natural movements of the wood.



Excellent features.


  • Excellent resistance to external ageing.

  • Fungicidal and insecticidal protection.

  • Fast drying, even on tropical woods.

  • No odours during application.
Notice
  • To apply the product, both the product and the surface to be varnished must be at a temperature above 12°C. Do not apply the product with humidity greater than 85 %.

  • Open-pore product with controlled erosion. The frequency of maintenance will depend on the

  • transit intensity on the surface. It is advisable to carry it out at least once a year.

  • For maintenance, clean the surface properly and apply a coat of product.


Note


Annual maintenance is recommended, always depending on surface transit.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Terraces, decks, changing rooms, swimming pool decks, shower decks, toilets, kitchens etc.

Instructions

Apply on clean, dry surfaces, free of dust, grease, waxes or any other product that may prevent proper adhesion.


Shake the product before application to achieve correct homogenisation.


Product prepared with the correct viscosity for application.


Easy application: spray, airless, roller, brush or dip.


Utensil cleaning with water.

Contents

5 l

Weight of content

5.075 g

Max. through drying

24 h

Dust-drying time

1 h

Chemical basis

Acrylic copolymers

Conditions for through drying

at 20°C, 65% relative humidity

Min. flash-off time

360 min

Application quantity in volume/area

0.70 l/m²

Density

1.25 g/cm³

Density conditions

at 20°C

Min. through drying

6 h

Water-repellent

No

Min. processing temperature

12 °C

Conditions to maintain shelf life from production

cool and frost-free storage area, in sealed original container

Application quantity conditions

depending on the absorbency of the surface

Recoatable/Can be painted over

No

Conditions for dust-drying time

at 23°C, 50% relative humidity

Max. processing temperature

50 °C

Colour

Teak

VOC concentration (CH)

75 g/l

Shelf life from production

12 Month

Technical data
Viscosity (Ford Cup no. 4) 12 inches
Specific weight 1025-1050 g/cm3
Film appearance According to colour
pH 9
Solubility Water
% of solids 20 % +/- 1 %
Recommended application 2 hands of 60-80 g/m2 per hand
Gloss type Semi-matte gloss (30-40 %)
Expiry 12 months from manufacture (in its original packaging, perfectly closed and in temperature conditions between 10ºC and 40ºC).
Rd >45 slip resistance *Class 3 (UNE-ENV 12633:2003)
Dry to the touch (50 g/m2 at 20ºC and 60 % RH) 1 hour
Drying for 2nd hand (50 g/m2 at 20ºC and 60 % RH) 3 hours

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information