Work Permit Sign
Construction permit PT (with PT text)
INFOSIGN-BUILDINGPERMIT-1200X800MM
Art.-no.
0899075080
EAN 4053479542102
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Size 1200 x 800 mm
Approval
In accordance with Decree-Law No. 555/1999 of 16 December and with Annex III of Administrative Decree 216-F/2008 of 3 March: "Notice of permit for construction, demolition or execution of the structure..."
High resistance and durability
2 mm thick flexible PVC
In accordance with Decree-Law no. 555/99 of 16 December, amended and republished by Decree-Law no. 136/2014 of 9 September and with Ordinance no. 228/2015.
Product information
Datasheets(X)
Length | 800 mm |
Width | 1200 mm |
Thickness | 2 mm |
Material | PVC - Polyvinyl chloride |
Colour | White |
Product weight (per item) | 1000 g |