Welcome to Würth Portugal For trade customers only

Wrench for nut extraction and mounting on tyre valves

Valve mounting/extraction tool with torque wrench
VLVETL-TYR-TRQWRNCH-L120-B18-H18

Art.-no. 071471 96

EAN 4056807606255

Individual price display after login
Wrench for nut extraction and mounting on tyre valves

Art.-no. 071471 96

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Made for extracting and mounting nuts on tyre valves with tightening torque.

Proper tightening torque


Audible signal at maximum tightness, preventing damage to the nut and internal thread of the valve.



Adaptable to all types of valves


Specially made for TPMS electronic valves.



Perfect and convenient extraction and placement


The nut grips the tool through an effective clamping system with a confirmation click. Prevents the incorrect placement of nuts on valves and prevents them from coming loose.

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Place the wrench on the valve and turn to extract the nut, which remains on the wrench. For assembly, tighten the nut onto the valve until maximum tightness is achieved.

Length

120 mm

Internal diameter of ring

4.5 mm

Width of fork

18 mm

Material

PA 6 - Polyamide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information