Writing insert
WRITINRT-F.DRAWER-SML-380MM-2PCS
Art.-no. 096381 799
EAN 4062856568406
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Fits drawers of different sizes
- Suitable for variable and modular system
Product information
Datasheets(X)
Type description | SES3 |
Suitable for drawer | SML 380/556 |
Material | Steel / wood |
Width | 380 mm |
Depth | 556 mm |
Product weight (per item) | 3.100 kg |
Colour | Anthracite grey RAL 7016 structured |