Würth Shower Kit
SPRNKLRROD-SET-8FUNCTIONS-4PCS
Art.-no. 0888910001
EAN 4045989816538
Register now and access more than 15,100 products
Chrome-plated metal bar 25 mm in diameter and 60 cm long
Chrome ABS locking tops and sliding bracket for quick and easy assembly
Flex hose can extend from 1.70 to 2.20 m, in reinforced stainless steel with EPDM inner tube
Robust chrome ABS shower head with 8 functions:
1. Spray
2. Spray-massage
3. Rain
4. Ventilation
5. Ventilation-massage
6. Massage
7. Rain-massage
8. Pause
Practical and functional chrome-plated ABS soap dish
Sealing washers included
Datasheets(X)
Hose length | 1700 mm |
Material | Steel / plastic / stainless steel |
Surface | Chrome plated |
Number of pieces in assortment/set | 4 PCS |