For detailed information, other images and documents, please select individual articles from the following table.
201 pieces. Complete set for easy and precise laying of large-sized tiles from a joint width of 1.2 mm.
Register now and access more than 15,100 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price and image display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
For universal use
Suitable for tile thicknesses of up to 20 mm
Avoids costly repair work
Plastic-free joints
The tension plate breaks off beneath the tile, preventing cracking due to plastic parts in the joint material.
Tiles do not slip or move
For all large-sized floor and wall tiles up to 20 mm
Push the base plate of the clamping spigot under the last tile laid up to the clamping tab. Place the bell onto the clamping spigot. Use the optional tile pads for delicate surfaces. Preset the levelling pliers to "tension", push in to the clamping spigot and perform clamping. For subsequent corrections to the joint appearance, the bell can be easily removed and re-applied by pushing the tab to the side. This does not destroy the clamping spigot. Once the adhesive has cured, set the levelling pliers to "remove" and place over the clamping spigot. The clamping tab is cut off in the adhesive bed. Remove the bell and the clamping tab.