Welcome to Würth Portugal For trade customers only

pias® drilling screw, raised countersunk head with H recessed head

pias W-213 steel zinc plated raised counters. head
SCR-DBIT-RSDCS-H2-(A3K)-3,5X19

Art.-no. 021335 19

EAN 4011231271745

Individual price display after login
pias® drilling screw, raised countersunk head with H recessed head

Art.-no. 021335 19

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Galvanised steel, blue passivated (A3K), raised countersunk head with Phillips head

Drilling, threading, screwing-in — all in one work step


Therefore considerably reduced time and effort



Exact drilling diameter for each screw connection


  • Resulting in minimisation of thread tolerance

  • Always an optimum connection


Prevents installation errors

Notice
  • Contact pressure during use approx. 100 N, screw in with depth stop if necessary

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Product information

Würth Portugal Catalogue

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

3.5 mm

Length (l1)

19 mm

Head diameter (dk)

6.8 mm

Head height (k1)

3.3 mm

Drill tip length (lp)

3.0 mm

Other standard

Company standard

Head type

Raised countersunk head

Internal drive

H2

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

Drilling tip

Min. recommended substructure thickness

1.5 mm

Max. material thickness to be drilled through (metal)

2.5 mm

Min./max. recommended installation speed (idling)

1700-2500 rpm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information