Brake line wrench set, flexible, 4 pieces
Brake line wrench set, flexible, 4 pcs
DBENDRGSKTWRNCH-SET-FLEX-(WS8-15MM)-4PCS
Art.-no.
071427050
EAN 4045989852574
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Complete brake line wrench set to cover most common wrench sizes from 8 mm to 15 mm.
- Material: Chromium-vanadium steel
- Surface: chrome-plated, matt
- Uniquely designed product with flexible head to tighten or loosen hard-to-reach nuts and bolts on closed and bolted pipe systems
- Can be opened and closed to access the bolt or nut
- Even clamps onto rounded edges
- Power transferred on the sides
- Ratchet function with spring opening
- The greater the pressure on the tool, the higher the transfer of force
1 Year Warranty
Product information
Datasheets(X)
Application area
Specially designed for use in the automobile industry, brake lines, radiator systems, servo systems.
Number of pieces in assortment/set | 4 PCS |
Brake line wrench set, flexible, 4 pieces including:
![Double-end box wrench, swivel head Double-end box wrench, swivel head](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/2177167.jpg)
1
x
Double-end box wrench, swivel head
DBRGSPN-METR-SR-FLEX-L123MM-WS8X9MM
Description:
8 x 9 mm
Quantity:
1
x
![Double-end box wrench, swivel head Double-end box wrench, swivel head](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/2177167.jpg)
1
x
Double-end box wrench, swivel head
DBBOXENDWRNCH-SR-FLEX-L156MM-WS10X11MM
Description:
10 x 11 mm
Quantity:
1
x
![Double-end box wrench, swivel head Double-end box wrench, swivel head](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/2177167.jpg)
1
x
Double-end box wrench, swivel head
DBRGSPN-METR-SR-FLEX-L179MM-WS12X13MM
Description:
12 x 13 mm
Quantity:
1
x
![Double-end box wrench, swivel head Double-end box wrench, swivel head](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/2177167.jpg)
1
x
Double-end box wrench, swivel head
DBBOXENDWRNCH-SR-FLEX-L208MM-WS14X15MM
Description:
14 x 15 mm
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).