Brake line wrench set, flexible, 4 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Brake line wrench set, flexible, 4 pieces
Complete brake line wrench set to cover most common wrench sizes from 8 mm to 15 mm.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Material: Chromium-vanadium steel
- Surface: chrome-plated, matt
- Uniquely designed product with flexible head to tighten or loosen hard-to-reach nuts and bolts on closed and bolted pipe systems
- Can be opened and closed to access the bolt or nut
- Even clamps onto rounded edges
- Power transferred on the sides
- Ratchet function with spring opening
- The greater the pressure on the tool, the higher the transfer of force
1 Year Warranty
Application area
Specially designed for use in the automobile industry, brake lines, radiator systems, servo systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!