Welcome to Würth Portugal For trade customers only

Cleaning machine WIC 5000

Cleaning device f. diesel inj. system WIC 5000
CLNDEV-INJSYS-WIC5000

Art.-no. 0702999047

EAN 4050641455833

Individual price display after login
Cleaning machine WIC 5000

Art.-no. 0702999047

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Cleaning of diesel and gasoline injection circuits for light- and heavy-duty vehicles.

Simple and effective cleaning of all types of injection systems


  • Can be applied to all types of light- and heavy-duty vehicles

  • Fuel and cleaning additive dosed in the ratio required for cleaning the circuit to ensure results and avoid waste

  • Simple to use; just switch it on, adjust the pressure and let it do its work

  • Safe for catalytic converters and particle filters

  • Helps the customers to avoid time-consuming and high-cost disassembly


Distinct and cost effective


  • Provides a distinct and cost-effective service without the need for specialised technicians and/or expensive training

  • Ideal pre-IPO service


Key gains from application


  • Reduces consumption and emissions of gases

  • Reduces engine noise

  • Improves smoothness of running engine

  • Improves cold start

  • Increases injector service life

  • Optimises fuel spray in the combustion chamber

  • Reduces injection jet deviations

  • Reduces the formation of carbon in the inlet valves

  • Marginal power increase


Modern electronic management and control system


  • Intuitive

  • With working time indicator and acoustic reminder


100 % safe for vehicles and users


  • Precise pressure control

  • Protection against polarity reversal

  • Automatic stop system in case of insufficient or excessive pressure, filter blockage, accidental hose disconnection and service termination


Optimised dimensions for workshop work


  • Lightweight and easy to transport

  • Closed chassis and compact structure for enhanced strength

  • Storage compartment for hoses and adapters


Diagnostic function


  • Fuel pump check valve test

  • Fuel pump flow pressure test

  • Injection system pressure control

  • Injection system leak detection

  • Pressure regulator open test

1 Year Warranty


on issues of material and production

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Atmospheric carburettor with or without turbo

  • Electronic and manual single point or multi-point petrol injection

  • PDI petrol injection

  • Conventional and high-pressure diesel injection: TDI, DTI, JTD, HDI, UIS, CDI, TDCI, CRDI, DCI, CTDI, D4D, TSI and FSI

Type description (10)

WIC5000

Product weight (per item) (20)

7.7 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cleaning dev. f. int. combstn engine acc

ADAPT-SET-F.CLNDEV-INJSYS-WIC5000

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information