Welcome to Würth Portugal For trade customers only

Floor insulation ARTEC TPR 10

Acoustic insulation ARTEC TPR 10
SOUINSU-(ARTEC TPR10)-GRPHBLCK-2MX25M

Art.-no. 5405010225
EAN 4065746406475

Prices for customers after login
Floor insulation ARTEC TPR 10

Art.-no. 5405010225

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Impact sound insulation system for housing floors

Characteristics


  • 10 mm-thick reticulated polyethylene foam membrane

  • Closed-cell structure with exceptional mechanical and physical properties

  • Highly resistant to fatigue, and quick and easy to install

  • Airborne sound insulation and slab impact sound insulation between different users in residential, public or private buildings, including housing, hotels, hospitals etc.

  • Complements the insulation of floating screed floors for low, medium and high frequencies in all types of commercial establishments, such as restaurants, supermarkets etc.

  • In the rehabilitation of residential flooring
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

We recommend using this product if the surface of the compression layer of slabs is very uneven. Before pouring mortar, ensure that the product is consistent across the entire surface, at an elevated position in case of plane changes, and completely covers any pillars as well as any piping positioned in or through the slab. The floating screed flooring must be strong enough to prevent cracking. The use of materials that assist in the removal of moisture in screed flooring will increase the curing time. It is therefore recommended that the flooring not be used until 15 to 20 days after application. Door frames must not perforate completely into the floating screed flooring. In the case of self-levelling screed flooring, the ARTEC TPR 10 membrane must be fully extended across the slab in order to prevent creasing.

Colour

Graphite black

Length

25 m

Width

2 m

Thickness

10 mm

Area

50 m²

Material

Closed cell polyethylene

Product weight (per item)

5 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information