Welcome to Würth Portugal For trade customers only

Floor insulation TERMOFLOOR

Acoustic insulation TERMOFLOOR
SOUINSU-TERMOFLOOR-GREY-950MMX15M

Art.-no. 5405019515

EAN 4065746406444

Individual price display after login
Floor insulation TERMOFLOOR

Art.-no. 5405019515

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Acoustic insulation system for flooring with moisture protection on floating floors

Characteristics


  • Chemically reticulated flexible polyethylene membrane that gives the product an elastic internal structure

  • Upper surface finished with aluminised polyethylene film

  • Thermal and acoustic insulation for housing floors

  • Thanks to its thermal insulation capacity, it can be used as a base on radiant floors

  • High anti-static capacity, improved through the use of aluminium tape at union points

  • Economical, quick, simple and effective installation

  • Excellent chemical and thermal resistance

  • High resistance to humidity and vapour diffusion prevents early deterioration

  • Excellent flexibility

  • Maintains its properties over time even when subject to loads and fatigue, thus preserving its acoustic and thermal characteristics

  • Inert to micro-organisms, thus ensuring durability
Notice

Surface unevenness of more than 3 mm/m should be levelled using suitable material. The slats should remain in place for a minimum of 48 hours before application so that they can adapt to the environment in which they are to be installed, at a minimum temperature of 17ºC and relative humidity that does not exceed 70 %. Skirting boards should be at least 15 mm thick in order to properly cover the expansion joint.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Length

15 m

Width

0.95 m

Thickness

3 mm

Area

14.25 m²

Material

Polypropylene, polyester, polyethylene foil

Product weight (per item)

2.80 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pure aluminium adhesive tape

ADHTPE-ALU-75MMX50M

For adhering cut surfaces of aluminium-laminated insulation systems. For insulating against hot and cold temperatures. For sealing and covering pipework, air ducts and air-conditioning ducts, as well as sealing containers and pipework when welding with shielding gas.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information