Welcome to Würth Portugal For trade customers only

HIDROBLOCK 1K

Flexible mono-component mortar
SRFCOAT-1C-HIDROBLOCK-20KG

Art.-no. 0890353021

EAN 4065746442756

Individual price display after login
HIDROBLOCK 1K

Art.-no. 0890353021

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Waterproofing mortar for floors, interior and exterior walls
  • One-component, flexible, cement-based mortar with total watertightness, obtained from mixed binders, calcareous and siliceous inert materials and additives

  • Adheres to any type of cement surface (cement render, concrete)

  • Also applicable on ceramic or stone, except in swimming pools or ponds

  • Final finish coated in order to guarantee its protection and durability (especially in passable areas)
Notice

Do not apply over bituminous coatings. Pre-moisten the support to be coated when it is very hot. After application, care must be taken to protect the waterproofing for at least the first 24 to 48 hours. The mixer water should not contain any impurities (clay, organic matter) and should preferably be potable. Do not apply product that has started to set or softened compounds. Do not add any other products to the mortar, applying the product as presented in its original packaging and prepared according to the respective recommendations.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Waterproofing balconies, bathrooms and underground buildings (basement walls and foundations).

Instructions

The support must be regular, clean and free from grease. Application only after complete removal of dust, efflorescence, release agents, splatter and rust. Absorbent surfaces must be pre-moistened with water. Proceed with the treatment of singular points, such as expansion joints and finishing areas where the floor meets the wall with IsolBand (5875120010) - waterproofing reinforcement. Mix mechanically, with 4.2 litres of water per 20 kg bag, with an electric mixer at low speed, until a smooth, consistent and lump-free paste is obtained. Use a metal trowel to apply in two layers with the addition of fibreglass mesh with anti-alkaline treatment (90 gr/m²). Apply the first layer of Hidroblock 1K and place the mesh over this layer while it is still fresh. Once it hardens (around 3 to 5 hours) apply a second cross coat. The mesh must always be between two layers of product and never directly on the support. Hidroblock 1K can also be applied by roller or brush. At least three coats must be applied in this case. The final thickness must be at least 2 mm. Leave for 2 days before proceeding to bond the ceramic tile. For other situations not mentioned in this technical document, we recommend contacting our technical services in advance.

Chemical basis

Cement

Colour

Ash, nature

Density

1100 kg/m³

May be walked on after max.

2 d

May be walked on in following conditions

once completely dry

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Min. ambient processing temperature

5 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

5 °C

Max. temperature resistance

30 °C

Solvent-free

No

Ultraviolet resistance

No

Application quantity conditions

with 2-mm layer thickness, complete system with two layers

Contents

22 l

Container

Paper bag

Weight of content

20 kg

Shelf life from production

12 Month

Conditions to maintain shelf life from production

keep containers tightly sealed in a dry, cool and well-ventilated place. Protect from frost, heat and sunlight. Do not use compressed gas to empty the containers. Store in original container, 15°C to 30°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Fibreglass mesh Isolplus

REINFMSH-FBRGLS-90G/SM

The fibreglass mesh armour with anti-alkaline protection is a high-quality product. The meshes are regularly tested in production and controlled by approved testing institutes in Europe.
x 50 pcs
Trough

TRAY-PLA-GREY-12,5LTR

In reinforced plastic material
x 1 pcs
Trough

TRAY-CNST-PLA-GREY-35LTR

In reinforced plastic material
x 1 pcs
Agitator RW 1010

AGITR-EL-RW1010

The compact 1010 W agitator with matching mixing tool is ideally suited for a wide range of mixing jobs up to a maximum volume of 40 litres.
x 1 pcs
Toothed trowel

TOTRWL-SST-WOODHNDL-SERW4

Rust-proof stainless steel trowel with wooden handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information