Welcome to Würth Portugal For trade customers only

HSSCO8 BI-METAL CYLINDER SAW ASSORTMENT, LONGLIFE&SPEED

Cylinder saw assortment HSSCo8 Longlife and Speed
SAW-CYL-KIT-HSS-METRIC-(D16-64)-11PCS

Art.-no. 0964632905
EAN 4050641862310

Prices for customers after login
HSSCO8 BI-METAL CYLINDER SAW ASSORTMENT, LONGLIFE&SPEED

Art.-no. 0964632905

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Extremely fast drilling speed and long service life, even on stainless steel solid materials.

Extremely fast sawing progress with minimal effort


Newly-developed tooth shape.



High concentricity and side stroke accuracy


Robust base plate with more threads.



Very quiet and low-vibration operation to a cutting depth of 38 mm


Combi vario toothing made from M42 bi-metal (8% cobalt).



Can be used with ORSY 100

Notice

When working with metals (except cast iron), use drilling and cutting oil. Using oil ensures a clean cut and extends the service life of the cylinder saws.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Steel, stainless steel, cast metal, copper, bronze, aluminium, wood and certain types of plastic.

Instructions

Start drilling with a low drilling force. Continue drilling with reduced, even pressure, avoid oscillating movements when drilling, observe speed table and use coolant. "Ventilate" hole saw when using on wood and wood replacement materials. For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.

Number of pieces in assortment/set

11 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information