Welcome to Würth Portugal For trade customers only
HSSCO8 BI-METAL CYLINDER SAW ASSORTMENT, LONGLIFE&SPEED

For detailed information, other images and documents, please select individual articles from the following table.

HSSCO8 BI-METAL CYLINDER SAW ASSORTMENT, LONGLIFE&SPEED

Extremely fast drilling speed and long service life, even on stainless steel solid materials.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Extremely fast sawing progress with minimal effort


Newly-developed tooth shape.



High concentricity and side stroke accuracy


Robust base plate with more threads.



Very quiet and low-vibration operation to a cutting depth of 38 mm


Combi vario toothing made from M42 bi-metal (8% cobalt).



Can be used with ORSY 100

Notice

When working with metals (except cast iron), use drilling and cutting oil. Using oil ensures a clean cut and extends the service life of the cylinder saws.