Welcome to Würth Portugal For trade customers only

Hand core drill HKB 25-E

Hand core drill HKB 25-E
HNDCREDRL-EL-(HKB25-E)

Art.-no. 07023261
EAN 4052703332823
Prices for customers after login
Hand core drill HKB 25-E

Art.-no. 07023261

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Fast, flexible use on construction sites and in workshops. Hand-guided drilling in steel, stainless steel and aluminium up to 20 mm thick. Max. drilling diameter in steel and stainless steel 25 mm, in aluminium 30 mm.

Very safe working


Torque friction clutch



Drilling in hard-to-reach places


Slender machine design



Simple and safe drilling


Overlapping holes are also possible using the centre drill



Optimal speed adjustment to the material being machined


Constant electronics



Easy and tool-free drill bit changes


QuickIN Plus mount



Rapid and comfortable working


New drilling technology and specially developed core drill cutting geometry, work is up to 5 x faster than with solid drills

Notice

Unsuitable for pressboard and alloyed steels!

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for steel, thin sheet, stainless steel, aluminium and cast iron

Power input

1200 W

Power output

680 W

Weight of machine

3.3 kg

Min./max. rotation speed at nominal load

0-520 rpm

Min./max. drilling diameter of core drill bit in steel

14-25 mm

Min./max. drilling diameter of core drill bit in stainless steel

14-25 mm

Min./max. drilling diameter of core drill bit in aluminium

14-30 mm

Max. drilling depth

20 mm

Suitable for max. screw tap in steel

M12

Tool holding device

QuickIN Plus

Hand core drill HKB 25-E including:
Metal centre drill bit
1 x
Metal centre drill bit

DRL-CENT-MET-CREDRL-0630950

Description: For HKB 25-E core drill
Quantity: 1 x
Metal core drill bit
1 x
Metal core drill bit

CREDRL-MET-QI-TC-DRLDP20MM-D14MM

Description:
Diameter: 14 mm
With QuickIN Plus mount
Quantity: 1 x
Handle
1 x
Handle

SP-HANDGRIP

Quantity: 1 x
Cutting and drilling oil
1 x
Cutting and drilling oil

CUTOIL-DRILL-(CUT-COOL)-300ML

Description: For hand core drill HKB 25-E
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information