Welcome to Würth Portugal For trade customers only
Hand core drill HKB 25-E

For detailed information, other images and documents, please select individual articles from the following table.

Hand core drill HKB 25-E

Fast, flexible use on construction sites and in workshops. Hand-guided drilling in steel, stainless steel and aluminium up to 20 mm thick. Max. drilling diameter in steel and stainless steel 25 mm, in aluminium 30 mm.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Very safe working


Torque friction clutch



Drilling in hard-to-reach places


Slender machine design



Simple and safe drilling


Overlapping holes are also possible using the centre drill



Optimal speed adjustment to the material being machined


Constant electronics



Easy and tool-free drill bit changes


QuickIN Plus mount



Rapid and comfortable working


New drilling technology and specially developed core drill cutting geometry, work is up to 5 x faster than with solid drills

Notice

Unsuitable for pressboard and alloyed steels!

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.