Welcome to Würth Portugal For trade customers only

MASFIX

Quick-drying mortar for anchorages MASFIX
ASMBYMORT-QCK-(MASFIX)-GREY-25KG

Art.-no. 0890353063

EAN 4046777513844

Individual price display after login
MASFIX

Art.-no. 0890353063

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Ultra-fast drying, fluid mortar for anchorages.

Dry pre-mix made of hydraulic binders, limestone and siliceous aggregates, for easy handling and optimisation of the resistance and anchoring characteristics.



Properties


  • Ultra-fast with compensated retraction

  • No segregation in the plastic phase

  • For indoor and outdoor use


Precautions and recommendations


  • Do not apply below 5ºC or above 30ºC

  • Do not apply when there is a risk of frost, rain, strong winds or direct sun

  • Do not mix with other products or fillers (except calibrated and washed gravel)

  • Do not apply product that has started to set or softened compounds

  • Recommended thickness: minimum 3 cm and maximum 8 cm

  • Service-ready in 2 hours

  • It is important to respect the water quantities in the mixer to prevent the product from splitting, high shrinkage and reduced resistance

  • Due to its expansive nature, it should not be used for levelling free surfaces so as to prevent bubbles or cracks from occurring
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for anchoring metal elements in concrete (cables, bars, reinforcements etc.). Filling of support equipment bases, machine foundations, sewage covers, filling of cracks and confined cavities inside the concrete. Sealing of pipe pass-throughs in concrete walls.

Instructions

The supports must be dry, prepared, clean and degreased. Dust, efflorescence, release agents and rust must be removed. Absorbent supports must be previously wetted until saturated, avoiding soaking. Mechanically mix 25 kg of the powder product with 14% water (3.5 litres of water per package), with a low-speed electric mixer, until a smooth, lump-free paste is obtained. Pour in the MASFIX immediately after the mortar in order to make the most of its expansive properties and its fluidity. In the case of filling under plates, an inlet and outlet opening must be ensured to facilitate the expulsion of the air.

Chemical basis

Cement and mineral additives

Colour

Grey, Anthracite

Density

1350 kg/m³

Application conditions

temperature in the anchorage ground during processing and hardening

Min. curing time

10 min

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

25 °C

Min. curing temperature

5 °C

Max. curing time

15 min

Building material class

A1 - Non-flammable

Min. flexural strength

4 N/mm²

Max. flexural strength

10 N/mm²

Min. compressive strength

20 N/mm²

Max. compressive strength

75 N/mm²

Application quantity in weight/volume

1350 kg/m³

Weight of content

25 kg

Shelf life from production

12 Month

Conditions to maintain shelf life from production

dry storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information