Welcome to Würth Portugal For trade customers only

Megohmmeter and insulation resistance tester

INSUMSREDEV(RESISTANCE TESTER)600V-1000V

Art.-no. 0715600080

EAN 4068362287831

Individual price display after login
Megohmmeter and insulation resistance tester

Art.-no. 0715600080

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Handheld multimeter for quick and easy voltage and resistance measurements, continuity testing and isolation testing.

Accurate, reliable measurements


The growing market for electric and hybrid vehicles means that it is increasingly important to ensure accurate voltage and resistance measurements.



Robust design


Impact protection up to a fall height of 3 m.



Bar chart


Displays measurements in the usual analogue format.



Safety


CAT III 1000 V and CAT IV 600 V



Functions


  • From 0.1 mV to 1,000 V for AC/DC voltage, with a resolution of up to 0.1 mV

  • Autorange (automatic selection) and manual selection

  • Resistance measurement from 0.1 Ω to 40 MΩ with an accuracy of ±(1.0 % + 5)

  • Insulation measurement with voltage ranges from 100 V to 1,000 V (0.01 MΩ - 1 MΩ) and a test current of 0.5 mA for accurate insulation measurements

  • Continuity test with overload protection up to 400 Vrms and a response value of < 40 Ω


Supply


  • 2x test leads

  • 2x insulation test leads

  • 6x 1.5 V AAA batteries

  • 1x instruction manual

  • 1x bag
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

178 mm

Display

LCD monochrome

Min./max. voltage range AC

0.0001-1000 V

Min./max. voltage range DC

0.0001-1000 V

Min./max. frequency

50 / 60 Hz

Continuity testing, min./max. electrical resistance

0-40 Ohm

Display min./max. electrical resistance display

0-400 Ohm

IP protection class

IP 00

Overvoltage protection category

CAT IV/600 V, CAT III/1000 V

Battery designation

1.5 V Micro AAA

Number of rechargeable batteries/batteries

6 PCS

Length x width x depth

178 x 89 x 48 mm

Colour

Dark grey, Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information