For detailed information, other images and documents, please select individual articles from the following table.
Megohmmeter and insulation resistance tester
Handheld multimeter for quick and easy voltage and resistance measurements, continuity testing and isolation testing.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Accurate, reliable measurements
The growing market for electric and hybrid vehicles means that it is increasingly important to ensure accurate voltage and resistance measurements.
Robust design
Impact protection up to a fall height of 3 m.
Bar chart
Displays measurements in the usual analogue format.
Safety
CAT III 1000 V and CAT IV 600 V
Functions
- From 0.1 mV to 1,000 V for AC/DC voltage, with a resolution of up to 0.1 mV
- Autorange (automatic selection) and manual selection
- Resistance measurement from 0.1 Ω to 40 MΩ with an accuracy of ±(1.0 % + 5)
- Insulation measurement with voltage ranges from 100 V to 1,000 V (0.01 MΩ - 1 MΩ) and a test current of 0.5 mA for accurate insulation measurements
- Continuity test with overload protection up to 400 Vrms and a response value of < 40 Ω
Supply
- 2x test leads
- 2x insulation test leads
- 6x 1.5 V AAA batteries
- 1x instruction manual
- 1x bag
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!