Primer for painting PRIMERTOOL
PRIM-PAINT-IN/EXT-PRIMERTOOL-WHITE-15LTR
Art.-no. 0890350015
EAN 4062856841592
Register now and access more than 15,100 products
Advantages
- Insulates the surface to be painted by regularising surface absorption, increasing paint performance
- Do not vitrify the surface
- Allows for a better finish
Properties
- Aqueous, acrylic emulsion-based primer
- Matt appearance
- Promotes uniform absorption of the paint or membrane
This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.
Datasheets(X)
For indoor and outdoor application on all types of cement-based surface, natural stone, gypsum or dry walling. Apply using a brush, roller, gun or airless system.
The surface should be kept clean, dry, grease-free and consistent. On new and cement surfaces, apply one coat after a complete curing period of 28 days. When used on spray plaster or dry walling, apply once the surface is dry to the touch. On pre-painted surfaces, brush and wash to remove any non-adherent paint and repair the damaged areas, then proceed to apply equal coats onto new surfaces.
Shake the product until a perfect consistency is obtained. If the product is contaminated by fungi or algae, clean and treat it in the same manner as with applications on new surfaces. Do not apply the product at temperatures below 7°C.
Chemical basis | Acrylate dispersion |
Colour | White |
Grip strength | 1 h |
Min. processing temperature | 7 °C |
Max. processing temperature | 30 °C |
Contents | 15 l |
Shelf life from production | 2 Years |