1/4 inch socket wrenches Assortment of 27 pieces
For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch socket wrenches Assortment of 27 pieces
Practical metal box for workshop applications and mobile use, with multi-purpose ball-head ratchet, professional-quality ZEBRA® tool
Exclusively for trade customers
Register now and access more than 15,100 products

Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Multi-purpose assortment of 27 pieces in a sturdy metal box
- This assortment encompasses basic equipment that is ideal for use in the workshop and on the move
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- You can see immediately if any tools are missing
Matching sockets for the most common screw connections
- The 1/4 inch assortment includes nine socket wrenches with width across flats from 6 to 14 mm
- The 13 short bits are suitable for most screw types: PH, slotted, hexagon socket and TX
Powerful and efficient tightening
- The rigid extension can be used to transfer force directly
3 in 1: Multi-functional ball-head ratchet
- The ratchet can be used like a conventional ratchet, as a screwdriver or as a T-handle
- The ergonomic handle can be used straight or adjusted to 90° as a T-handle
- The mechanism with 72 teeth has a small arc swing of 5° and can be rotated by 270° in the joint
- The square drive is particularly robust and durable
- The small 5° arc swing enables quick and fatigue-free tightening or loosening of the screws
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces the costs of replacement and storage
2 Years Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!