For detailed information, other images and documents, please select individual articles from the following table.
Floor insulation TERMOFLOOR
Acoustic insulation system for flooring with moisture protection on floating floors
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Characteristics
- Chemically reticulated flexible polyethylene membrane that gives the product an elastic internal structure
- Upper surface finished with aluminised polyethylene film
- Thermal and acoustic insulation for housing floors
- Thanks to its thermal insulation capacity, it can be used as a base on radiant floors
- High anti-static capacity, improved through the use of aluminium tape at union points
- Economical, quick, simple and effective installation
- Excellent chemical and thermal resistance
- High resistance to humidity and vapour diffusion prevents early deterioration
- Excellent flexibility
- Maintains its properties over time even when subject to loads and fatigue, thus preserving its acoustic and thermal characteristics
- Inert to micro-organisms, thus ensuring durability
Surface unevenness of more than 3 mm/m should be levelled using suitable material. The slats should remain in place for a minimum of 48 hours before application so that they can adapt to the environment in which they are to be installed, at a minimum temperature of 17ºC and relative humidity that does not exceed 70 %. Skirting boards should be at least 15 mm thick in order to properly cover the expansion joint.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!