Welcome to Würth Portugal For trade customers only
Extreme A/C leakage sealant

For detailed information, other images and documents, please select individual articles from the following table.

Extreme A/C leakage sealant

Leakage sealant for metal and rubber components of the A/C system. Increases the compressor's performance, improving the capacity and speed for cooling down the vehicle.

See product details

Available in 1 version
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
Stops leaks in metal and rubber components


  • Stops leaks permanently.

  • Avoids the costly and time-consuming work of disassembling and replacing A/C system components.

  • Dose (30ml) indicated for A/C systems with a maximum of 1 kg of gas.

  • Compatible with R-12 and R-134a gas.


Advantages


  • Improves A/C system lubrication.

  • Reduces friction and component wear, extending compressor life.

  • Reduces compressor operating noise.

  • Increases the car's cooling capacity and speed.


May remain in the system after application


  • No need to bleed the system after use.


Free from polymers


  • Suitable for use with A/C recovery equipment.

  • Does not damage the compressor or other components of the A/C system.

This information is intended to provide best practice advice, based on our knowledge and experience. However, we are unable to provide a comprehensive list of all potential outcomes, due to the numerous applications of the product. We recommend that you always test the compatibility of this product with the material first. We guarantee the quality of this product. We reserve the right to make technical alterations and improvements to the product.