Welcome to Würth Portugal For trade customers only
Angle connector type HS For high-quality load-bearing wood/wood or wood/concrete connections

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Angle connector type HS For high-quality load-bearing wood/wood or wood/concrete connections

The solid 3 mm version in timber construction enables universal application, whereby the versions with beading are recommended for larger load transfers

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Robust design, versatile applications

  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]), 3 mm thick in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA 09/0133

Notice
  • The ring-shank/ribbed nails should be driven in as close to the deflection curve in the load-bearing joist as possible. This also applies to the bolts used if angle brackets are used to attach wood to e.g. concrete

  • The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole

  • The respective basic conditions of the applicable anchor approval must be observed

  • Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder

European Technical Approval ETA 09/0133

Subject to technical changes!