For detailed information, other images and documents, please select individual articles from the following table.
PowerSwap Battery 2600mAh
Li-Ion battery that can be used for several PowerSwap LED hand lamps. The battery can be easily swapped, so that the lamp can be used continuously without interruption.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Würth exclusive design
Li-Ion 18650 battery, 3.7V 2600mAh, with USB-C port
LED indicator for the battery status
Battery can be charged as follows:
- Directly at the USB-C port of the battery
- Via the USB-C port on the PowerSwap lamp
- In the PowerSwap charging station
The battery is only compatabile with PowerSwap series.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!