For detailed information, other images and documents, please select individual articles from the following table.
BoxBolt® hollow profile fastener
Galvanised steel, blue passivated (A2K). The mechanical material properties of the screws correspond to strength class 8.8 in accordance with DIN EN ISO 898-1.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Never exceed the permissible working loads. Before using hollow section fasteners, always check that the steel structure can withstand the required loads.
With general technical approval Z-14.4-482
Art. no.: 04858061 does not have technical approval
BoxBolt® is a registered trademark of Access Technologies Limited, GB.
For fastening to hollow sections or other hard-to-reach components. The fastener is especially suitable for applications where the installation point is only accessible from one side.
The connection is produced by tightening the screw while bracing the sleeve collar, resulting in expansion of the sleeve. The tightening torques can be applied using a torque spanner. The hollow section fastener is only approved for one-time use!
We recommend the BoxSokTM special tool for installation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!