Welcome to Würth Portugal For trade customers only
Loop hanger for fire protection systems
Loop hanger for fire protection systems - 1
Loop hanger for fire protection systems - 2

For detailed information, other images and documents, please select individual articles from the following table.

Loop hanger for fire protection systems

Pipe clamps for fire protection systems, with side opening and built-in adjustment nut.

See product details

Available in 3 versions

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Material: mild steel, grey, thickness of 1.2 mm to 1.5 mm according to clamp measurement

  • Centre rib gusset ensures high mechanical strength

  • Organic zinc-aluminium laminated coating, with a thickness exceeding 8 microns, which gives corrosive resistance greater than 500 h in the Saline Fog Test (pursuant to DIN50021/ASTM B117), which is 4 times more than a traditional coating

  • M10 support nut included, which enables tool-free tightening

  • Approval: UL 203 – Fire protection systems

  • Quick installation, can be done with just one hand and minimal effort

  • Hinge-type side opening allows easy opening and closing, as well as holding the tube with the clamp open