Welcome to Würth Portugal For trade customers only
Cleaning machine WIC 5000

For detailed information, other images and documents, please select individual articles from the following table.

Cleaning machine WIC 5000

Cleaning of diesel and gasoline injection circuits for light- and heavy-duty vehicles.

See product details

Available in 1 version
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
Simple and effective cleaning of all types of injection systems


  • Can be applied to all types of light- and heavy-duty vehicles

  • Fuel and cleaning additive dosed in the ratio required for cleaning the circuit to ensure results and avoid waste

  • Simple to use; just switch it on, adjust the pressure and let it do its work

  • Safe for catalytic converters and particle filters

  • Helps the customers to avoid time-consuming and high-cost disassembly


Distinct and cost effective


  • Provides a distinct and cost-effective service without the need for specialised technicians and/or expensive training

  • Ideal pre-IPO service


Key gains from application


  • Reduces consumption and emissions of gases

  • Reduces engine noise

  • Improves smoothness of running engine

  • Improves cold start

  • Increases injector service life

  • Optimises fuel spray in the combustion chamber

  • Reduces injection jet deviations

  • Reduces the formation of carbon in the inlet valves

  • Marginal power increase


Modern electronic management and control system


  • Intuitive

  • With working time indicator and acoustic reminder


100 % safe for vehicles and users


  • Precise pressure control

  • Protection against polarity reversal

  • Automatic stop system in case of insufficient or excessive pressure, filter blockage, accidental hose disconnection and service termination


Optimised dimensions for workshop work


  • Lightweight and easy to transport

  • Closed chassis and compact structure for enhanced strength

  • Storage compartment for hoses and adapters


Diagnostic function


  • Fuel pump check valve test

  • Fuel pump flow pressure test

  • Injection system pressure control

  • Injection system leak detection

  • Pressure regulator open test

1 Year Warranty


on issues of material and production