Concealed drawer WINTUS
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
- Drawers made of rolled steel.
- Available in GRAPHITE and WHITE.
- Full-extension runners.
- 35 kg of load-bearing capacity.
- Available in 97 mm or 172 mm high versions.
- For 400, 450 and 600 mm units. Non-extendable.
- Includes a non-slip mat in both finishes, grey with textured surface.
- Screws included.
Notice
• Unit measures 400 x 450 x 600. Side panels can range from 16 mm to 19 mm.
• End caps included to compensate for size differences.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!