Welcome to Würth Portugal For trade customers only
Concrete screw W-BS/S type ST-6 as a stair bolt With connecting thread
Concrete screw W-BS/S type ST-6 as a stair bolt With connecting thread - 1
Concrete screw W-BS/S type ST-6 as a stair bolt With connecting thread - 2
Concrete screw W-BS/S type ST-6 as a stair bolt With connecting thread - 3
Concrete screw W-BS/S type ST-6 as a stair bolt With connecting thread - 4
Concrete screw W-BS/S type ST-6 as a stair bolt With connecting thread - 5
Concrete screw W-BS/S type ST-6 as a stair bolt With connecting thread - 6
Concrete screw W-BS/S type ST-6 as a stair bolt With connecting thread - 7

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw W-BS/S type ST-6 as a stair bolt With connecting thread

Ideal for fastening pipe clamps or spacer sleeves, zinc-plated steel

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • For anchorage in concrete and masonry

  • Extremely flexible application thanks to up to three effective anchorage depths

  • With metric connection thread for direct fastening of e.g. pipe clamps

  • High loads

  • Very low spacing and edge distances thanks to very low expansion effect

  • Very fast and easy installation, particularly overhead, and immediate load-bearing capacity

  • Fastening can be adjusted up to two times after installation (please refer to the installation instructions)
Proof of Performance

European Technical Assessment ETA-16/0043 for individual fixing point, option 1, cracked and uncracked concrete:


  • Static and quasi-static action (dia. 6)

  • Seismic action, performance category C1 (dia. 6, tension load only)

  • Fire resistance R30, R60, R90, R120


European Technical Assessment ETA-23/0196 for anchorage in masonry


  • Static and quasi-static action (dia. 6)

  • Fire resistance R30, R60, R90, R120 (dia. 6)


European Technical Assessment ETA-16/0128 for anchors in a redundant non-structural system:


  • Cracked and uncracked concrete, (dia. 6)

  • Hollow-core prestressed concrete ceilings C30/37-C50/60, (dia. 6)

  • Fire resistance R30, R60, R90, R120


Fire resistance rating when exposed to fire according to the standard temperature time curve in masonry (Mz, KSL, KS) - expert report no 2101/173/18 - 2018

Notice

When installing with a tangential impact driver, the recommended maximum nominal torque must be observed. The maximum installation torque specified must be observed when installing the fixtures. When used in masonry, the stone-specific installation data according to ETA-23/0196 must be observed.

Application area

Adjustment - subsequent aligning possible

European Technical Assessment ETA-16/0043 for individual fixing point, option 1, cracked and uncracked concrete:


  • Static and quasi-static action (dia. 6)

  • Seismic action, performance category C1 (dia. 6, tension load only)

  • Fire resistance R30, R60, R90, R120


European Technical Assessment ETA-23/0196 for anchorage in masonry


  • Static and quasi-static action (dia. 6)

  • Fire resistance R30, R60, R90, R120 (dia. 6)


European Technical Assessment ETA-16/0128 for anchors in a redundant non-structural system:


  • Cracked and uncracked concrete, (dia. 6)

  • Hollow-core prestressed concrete ceilings C30/37-C50/60, (dia. 6)

  • Fire resistance R30, R60, R90, R120


Fire resistance rating when exposed to fire according to the standard temperature time curve in masonry (Mz, KSL, KS) - expert report no 2101/173/18 - 2018