Conical countersink HSCo 90° with cross hole assortment, 4 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Conical countersink HSCo 90° with cross hole assortment, 4 pieces
For chatter-free deburring and countersinking of holes with the countersink ranges 2/5 mm; 5/10 mm; 10/15 mm; 15/20 mm
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- The even-running cone-envelope relief grinding results in a light, paring cut
- The chip flow due to drilling stops chips sticking in the workpiece
- Straight shank
Notice
Not recommended for full countersinking! Increased service life and cutting performance by using drilling and cutting oil.
Application area
Conventional steels, stainless steel, non-ferrous metals, plastics and cast iron
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!