Cordless Bluetooth® speaker BTS 18-40 M-CUBE
For detailed information, other images and documents, please select individual articles from the following table.
Cordless Bluetooth® speaker BTS 18-40 M-CUBE
Compact M-CUBE cordless Bluetooth® speaker with FM radio function and rich sound
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Connection of two speakers in Bluetooth® mode with TWS (True Wireless Stereo) function for an even better and richer stereo sound
- FM radio function with voice assistant for station navigation
- 5 V/2 A USB type A connection for charging portable devices and reading USB data carriers with a maximum storage capacity of 64 GB
- AUX-in jack for playing music via the supplied AUX cable
- 5/8 inch threaded connector with ¼ inch reducing sleeve for optional mounting on a camera/laser stand
- Housing with IPX5 degree of protection and aluminium carrying handle
- Optional power supply via an 18 volt M-CUBE battery or the supplied power supply unit
Notice
To charge the M-CUBE battery, a corresponding M-CUBE charger is also required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!