For detailed information, other images and documents, please select individual articles from the following table.
Cordless angle grinder AWS 18-115 P COMPACT M-CUBE
Compact, powerful and brushless cordless angle grinder for moderate roughing and cutting work, developed by Würth to meet the requirements of tradespeople
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Continuous monitoring of the motor with feedback function
The LED on the gear head warns of overload. If the motor is overloaded for a long period or jammed, the electronic motor protection function switches the motor off ahead of time.
Long motor service life
Efficient, low-maintenance, brushless EC motor with power reserves. A grille on the ventilation slots provides additional protection from chips.
Safe working
Dead man's switch and brake function ensure the disc stops quickly when the switch is released.
Rapid adaptation to different applications
Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover
Convenient, effortless work
Highly compact and ergonomic design with additional anti-vibration handle
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!