Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
23 articles with 37 variations found
Connection adapter for third-party and WDS machines
Universal water collection ring for absorbing drilling mud during core drilling
Suitable for use in combination with all common core drills, especially DS 180 and DS 350
Suitable for clamping the drill core collection tray as well as the Comfort and Compact drilling stands
From drill crown diameter 50 mm
Compact drilling stand for diamond core drills DS 180 and DS 300
Suitable for use in the DS 180 core drill. Required in conjunction with the shoulder support or the second handle
Torque amplifier with 3:1 ratio for energy-saving working with the DS 350 core drill
The clamping support adapter is used to attach the clamping support to the DS drilling stands
Compact drilling stand for diamond core drills DS 180
Specially developed for drill stands in core drilling technology, this component provides an optimal fit with a length of 160 mm
For DS 130-P and DS 130-T
From core drill bit diameter of 32 mm
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.