Welcome to Würth Portugal For trade customers only
Double base height adjuster type G
Double base height adjuster type G - 1
Double base height adjuster type G - 2

For detailed information, other images and documents, please select individual articles from the following table.

Double base height adjuster type G

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • For centre unit side 19 mm in thickness

  • Adjustment range: + 20 mm

  • Load-bearing capacity: 300 kg

  • Material: Steel, die-cast zinc and ABS

  • Adjust height using an Allen key 6 mm

Specified dimensions not binding. Subject to technical changes!