Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
Special carbide drill bit with cylindrical shank for dry drilling of high-fired bricks and tiles.
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter
Specially developed diamond core drill bit for dry drilling even the very hardest of materials such as stoneware. For use on angle grinders
The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, broad applications in steel up to 1,000N/mm2 strength and cast iron.
Premium milling crown compatible with reinforcements for all circumstances. Tool holder suitable for SDS-max.