Welcome to Würth Portugal For trade customers only
Drive shaft tool set 27 pieces
Drive shaft tool set 27 pieces - 1
Drive shaft tool set 27 pieces - 2
Drive shaft tool set 27 pieces - 3
Drive shaft tool set 27 pieces - 4
Drive shaft tool set 27 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Drive shaft tool set 27 pieces

Comprehensive, robust, durable tool set of 27 pieces for drive shafts

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Largest possible market and type coverage for nut and bolt-secured drive shafts with 10 puller sleeves and 2 tension bolts

  • To remove the outer drive shaft joints with the slide hammer, even when installed. Particularly important when replacing the original rubber or thermoplastic cuffs.

  • Includes special pliers set of 3 pieces for special circlips without eyelets


Scope of delivery


  • 1x connection adapter M12 x 1.25/M16 x 1.5

  • 1x feed shaft M16/M12, L = 300 mm

  • 1x chuck 1-1/2 inch x 16G for use with wheel hub extraction system

  • 1x support socket with thrust bearing

  • 1x tension nut M16

  • 1x slide hammer set 1.4 kg, 3 pieces (impact weight, sliding rod, adapter M18 x 1.5/M12 x 1.75)

  • 1x support sleeve with notch external dia. 38 mm, length 80 mm

  • 1x support sleeve with notch external dia. 48 mm, length 100 mm

  • 1x circlip pliers set for drive shafts, 3 pieces

  • 2x tension bolts for drive shaft female thread, M14 x 1.5, M16 x 1.5

  • 2x slide hammer tension adapter for pulling the outer drive shaft joints

  • 10x puller sleeves for drive shaft male thread, M16 x 1.5, M18 x 1.5, M20 x 1.0, M20 x 1.25, M20 x 1.5, M22 x 1.0, M22 x 1.5, M24 x 1.5, M27 x 1.5, M30 x 1.5
Notice

Required to retract the drift shaft into the wheel hub. Particularly suitable for vehicles with a high degree of precision from the spline profile of the drive shaft to the spline profile in the wheel hub.