Welcome to Würth Portugal For trade customers only
Electrode manual welding inverter ESI 200

For detailed information, other images and documents, please select individual articles from the following table.

Electrode manual welding inverter ESI 200

Small, powerful electrode welding inverter for all power jobs

See product details

Available in 1 version
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
Welding of all electrodes possible


MicorBoost technology facilitates the welding of all electrodes, including cellulose. Simple switching to electrode types.



Robust


80 cm drop safety (in line with standard, min. 25 cm)



Switchable


Can be switched to TIG welding with ContacTIG ignition



Smooth and uniform arc


Arc force regulation



No sticking of electrodes


Anti-stick system



Outstanding ignition


Hot start



Flexible


Power supply (400 V) or generator - optimal welding properties, including with long wires or in the case of mains voltage fluctuations.



Light and compact


5.5 kg at 200 A (30% switch-on time)



Optimal for assembly application


IP23 and S sign

Notice
  • Arc force: Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.

  • Hot Start: Ensures reliable ignition of the electrode. The hot start energy is automatically adjusted to the selected welding current.

  • Anti-stick: Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not glow out and evaporation of alloy elements is prevented.


Spare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.

Marking: CE, S

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.