The cable finder allows any technician to find any kind of cable, wire or wire pair in the shortest possible time without contact and without time-consuming stripping work.
- Search depth down to 60 cm (also when concealed)
- For locating cables and cableways up to 15 km
- For limiting cable disruptions
- Test cable, with fully insulated alligator clips, length 25 cm
- Test cable, with special RJ11 connector, 10 cm long
Always disconnect cables. Risk of destruction!
1 Year Warranty
For use in electrical installation
For locating cables, interruptions and coax cables; for detecting short circuits.
For use in telecommunications
Testing voltage and polarity, detecting split pairs (core overdraw) and double cores (pairs), locating cables and interruptions, detecting short-circuits.
For use in data technology
For locating cables, patch fields and interruptions, detecting split pairs (core overdraw) and double cores (pairs), locating cables and interruptions, detecting short-circuits.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!