- Six search frequencies
- High output power
- Signal supply to active telephone lines (max. 90 V)
- Locates cables even under plaster
- Precise wire pair identification
- Signal LED with filter for interference signals
- Search depth down to 60 cm (even under plaster)
- For locating cables and cableways up to 15 km
- For limiting cable disruptions
Scope of delivery:
- 1x search signal generator with fully insulated alligator clips, length 25 cm and RJ-11 connector, length 10 cm
- 1x search signal receiver (probe)
- 1x carrying case
Always disconnect cables. Risk of destruction!
1 Year Warranty
For use in electrical installation
For locating cables, interruptions and coax cables; for detecting short circuits.
For use in telecommunications
Testing voltage and polarity, detecting split pairs (core overdraw) and double cores (pairs), locating cables and interruptions, detecting short-circuits.
For use in data technology
For locating cables, patch fields and interruptions, detecting split pairs (core overdraw) and double cores (pairs), locating cables and interruptions, detecting short-circuits.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!