Welcome to Würth Portugal For trade customers only
Elastic coating RECULASTIC®

For detailed information, other images and documents, please select individual articles from the following table.

Elastic coating RECULASTIC®

Elastic coating for waterproofing

See product details

Available in 3 versions
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
  • Waterproof and breathable

  • Excellent bonding

  • Resistant to ageing

  • Excellent flexibility even at extreme temperatures (0°C to +80°C)

  • Fungus resistant and non-toxic
Notice

The product cannot be applied to damp surfaces or subject to settling. In applications with an Airless gun, a greater dilution is recommended and the thickness per layer will be lower. A minimum of 3 layers is recommended in this situation. The product should not be applied on high-traffic surfaces or in places where there is high abrasion.

Estimated consumption (depends on the type and state of support)


  • 1.5 to 2 kg/m² (terraces and roofs)

  • 0.6 to 0.8 kg/m² (façades)

This information is intended to provide the best practice advice possible, based on our knowledge and experience. However, we are unable to provide a comprehensive list of all potential outcomes, due to the numerous applications of the product and storage and application conditions that are beyond our control. This is also true for queries made to our customer service department. We recommend that you always carry out your own tests. We guarantee the continued quality of our products. We reserve the right to make technical alterations and improvements to the product.