For detailed information, other images and documents, please select individual articles from the following table.
Basic-coated welding electrode LE 48 Conarc 48
Basic-coated general-purpose welding electrode for welding unalloyed and low-alloy steels. Good impact strength even at -40°C.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Basic-coated, low-hydrogen Conarc 48 welding electrode for welding unalloyed and low-alloy steels, a reliable general-purpose electrode. Excellent weldability, suitable for welding in almost all welding positions – especially overhead and vertical-up. Excellent toughness down to -40°C and a recovery rate of 130%. In addition, the welding electrode is easy to identify by its orange tip.
- For welding unalloyed and low-alloy steels
- Basic-coated
- Excellent weldability
- Suitable for welding in almost all positions, especially overhead and vertical-up
- Recovery 130%
- Excellent toughness even at -40°C.
- Excellent X-ray quality
- Current type AC/DC electrode+
- Tip colour: orange
AWS A5.1-91 E7018-1 H4R
EN 499-94 E46 4 B 42 H5
AWS A5.1-91 E7018-1 H4R
EN 499-94 E46 4 B 42 H5
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!