Window construction screw, raised countersunk head FBS
For detailed information, other images and documents, please select individual articles from the following table.
Window construction screw, raised countersunk head FBS
Steel, zinc-plated (thick-film passivation), Deltacoll-coated, PH drive. Roller-sorted
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Drive: PH2
- Special thread with needle tip
- Head diameter 7.0 mm
Increased corrosion protection
In the salt-spray mist test according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.
Thermal stability of corrosion protection layer 150°C
Cr(VI)-free corrosion protection layer.
Notice
Please also note the information on the overview page.
Application area
For use in automatic machines, roll-sorted.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!