For detailed information, other images and documents, please select individual articles from the following table.
WUTHERM Final 1.0
Thin or medium-textured acrylic coating for ETICS system
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Properties
An acrylic-based aqueous product that provides excellent outdoor resistance and water repellency. Fine particle size of approximately 1.0 mm and mean of approximately 1.5 mm.
Colours may be requested by special order, for any colour of the NCS catalogue. Colours are produced in colour-tuning systems, so they may vary. Prior testing is advised. The application of strong colours with absorption coefficient >0.7 is not advised since it can lead to cracking and consequent infiltration.
This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.
For indoor and outdoor use on cement mortar or concrete substrates and as a finishing for an exterior thermal insulation plan.
Surfaces should be cohesive, free from cracks, dust, grease and contaminants and should be dry. On new supports, wait 28 days for the concrete to completely cure. A coat of Wutherm Primer must be applied, undiluted. On EPS panels or cement insulating mortar, Wutherm Primer should be used between the bonding mortar (Koltherm) and the finish. The product must be homogenised by shaking the packaging. Apply the product pure, without dilution. The support should be at a temperature of around 5ºC above the dew point but should not be hot due to sun exposure. Do not apply the product at an ambient temperature below 7ºC.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!