Welcome to Würth Portugal For trade customers only
HIDROBLOCK 1K

For detailed information, other images and documents, please select individual articles from the following table.

HIDROBLOCK 1K

Waterproofing mortar for floors, interior and exterior walls

See product details

Available in 1 version
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
  • One-component, flexible, cement-based mortar with total watertightness, obtained from mixed binders, calcareous and siliceous inert materials and additives

  • Adheres to any type of cement surface (cement render, concrete)

  • Also applicable on ceramic or stone, except in swimming pools or ponds

  • Final finish coated in order to guarantee its protection and durability (especially in passable areas)
Notice

Do not apply over bituminous coatings. Pre-moisten the support to be coated when it is very hot. After application, care must be taken to protect the waterproofing for at least the first 24 to 48 hours. The mixer water should not contain any impurities (clay, organic matter) and should preferably be potable. Do not apply product that has started to set or softened compounds. Do not add any other products to the mortar, applying the product as presented in its original packaging and prepared according to the respective recommendations.