For detailed information, other images and documents, please select individual articles from the following table.
Diesel particulate filter treatment
Promotes particulate filter restoration, preventing potential problems.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Reduces temperature
Maintains soot temperature at optimum working temperatures.
Improves engine performance
Stops the filter clogging and drastically reduces particulate emissions.
Improves particulate filter system performance
Keeps the particulate filter in optimum working condition and makes restoring the filter 10 times faster.
Prevention
Ideal for preventing potential problems with the particulate filter that are normally caused by restoration disruptions.
Can be used alongside other specific products used by some vehicles to improve the particulate filter, not to replace the original filter.
300 ml is enough for a maximum of 60 litres of fuel.
For all common rail injection pumps with particulate filters in diesel engines.
Add the contents of the can to the fuel tank. There should be at least 10 litres of fuel in the tank. 300 ml is enough for a maximum of 60 litres of fuel. For urban driving, we recommend using the product every third time you fill the tank.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!